14 cu. ft. Top Mount Freezer Refrigerator in White
14 cu. ft. Top Mount Freezer Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dairy center
- Full-width crisper drawer
- Up-front temperature control system
- Optional automatic icemaker kit
- Reversible doors
- Capacity: 14 cu ft
- Save money and energy
- Compatible with 9630673 Ice Maker
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.87 cu ft
- Handle Material:
- Plastic
- Height:
- 62-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 10.46 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 28 in