18 cu. ft. Top Mount Freezer Refrigerator in White
18 cu. ft. Top Mount Freezer Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Humidity-controlled garden fresh™ crispers - like your very own salad bar, these crispers keep fruits and veggies right where you can see them
- Gallon door storage bins - Go ahead, sip straight from the carton. Store big beverages like milk jugs, juice cartons or a six pack - and keep them within reach
- Flip-up Storage - Fit tall orders like wine bottles and 2-liter sodas with this adjustable flip-up shelf
- Dairy bin - use the dairy bin to easily access items like butter, cream cheese and yogurt
- Reversible Doors - Make your refrigerator and freezer door open to whichever side you want
- Lead-Free
- Capacity: 18 cu ft
- Save money and energy
- Wire freezer shelves, glass refrigerator shelves
- Compatible with 9630673 Ice Maker
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 31-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.09 cu ft
- Handle Material:
- Plastic
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.06 cu ft
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 29-3/4 in