19-3/4 in. Electric 4-Burner Coil Freestanding Range in White
19-3/4 in. Electric 4-Burner Coil Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The 2.6 Cu. Ft. capacity oven lets you cook multiple dishes at once, so you can handle everything from daily meals to family dinners with ease.
- Temp Assure™ Cooking System distributes heat throughout the entire oven to deliver delicious results.
- This storage drawer comes with plenty of space to put those pots and pans out of sight and out of mind.
- Go ahead, spill the beans. The Spill Saver™ Upswept Cooktop comes with raised edges to make cleanup a cinch.
- Towel bar door handle
- ADA compliant front controls
- Three 6" 1,250 coil watt elements and one 8" 2,100 watt coil element
- Automatic oven light
- One-piece back guard
- Porcelain steel cooking surface with chrome drip bowls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Burner Type:
- Coil
- Capacity:
- 2.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 26-1/4 in
- Handle Material:
- Plastic
- Height:
- 42-9/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2100 W
- Weight:
- 102 lb
- Width:
- 19-3/4 in