19-3/4 in. Gas 4-Burner Sealed Freestanding Range in White
19-3/4 in. Gas 4-Burner Sealed Freestanding Range in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1Product Details
Product Details
- Versatile gas cooktop
- Capacity: 2.6 cu ft
- SpillSaver™ upswept cooktop
- Sealed burners
- LP gas convertible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 38000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 26-1/4 in
- Fuel Type:
- Natural Gas, Propane
- Handle Material:
- Plastic
- Height:
- 42 in
- Installation Type:
- Freestanding
- MBH:
- 12.7
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 19-3/4 in