23-22/25 in 12 Place Settings Dishwasher in Black
23-22/25 in 12 Place Settings Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Triple Filter Wash System helps you skip the pre-rinse so you can spend less time scrubbing.
- There’s no need to get out the "back-up" dishes when the Quick Wash Cycle can clean light loads fast.
- Bring clean lines to the kitchen with a slim, sleek, easy to clean console that offers easy access to settings without adding extra bulk.
- When it’s your turn to do the dishes, a 12-Place Setting Capacity gives you the space you need for every load.
- The Heated Dry Option uses an internal heater to accelerate the drying process, removing excess moisture so you can leave the dish towel on the hook.
- A heater boosts the water temperature during the wash cycle with the High-Temperature Wash Option. Plus, an extra rinse is added to help get those dishes clean.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 8.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 59 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Height:
- 33-1/2 in
- Horsepower:
- 1/8 hp
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 3
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23-7/8 in