23-22/25 x 24-1/2 in. Dishwasher in Stainless Steel
23-22/25 x 24-1/2 in. Dishwasher in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Triple filter wash system
- One-hour wash cycle
- Twelve-place setting capacity
- Heated dry option
- High-temperature wash option
- Energy Star® certified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 8.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 59 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Recessed
- Height:
- 34-1/2 in
- NSF Certified:
- No
- Number of Cycles:
- 3
- Number of Settings:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23-22/25 in