This product requires certification to purchase.

29-22/25 in. 5.0 cu. ft. 4-Burner 33500 BTU Sealed Gas Freestanding Range in White

You last purchased this on
 
Amana

29-22/25 in. 5.0 cu. ft. 4-Burner 33500 BTU Sealed Gas Freestanding Range in White

  • Fast #
  • Part #AAGR4203MNW
  • Item #10170105
  • Manufacturer Part #AGR4203MNW
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana

29-22/25 in. 5.0 cu. ft. 4-Burner 33500 BTU Sealed Gas Freestanding Range in White

  • Fast #
  • Part #AAGR4203MNW
  • Item #10170105
  • Manufacturer Part #AGR4203MNW
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy-clean glass door- Is smooth and flat so messes, spills and smudges just wipe away. Crumbs won't catch and splatters won't matter
  • Large oven capacity (5.0 cu. ft.)- 5.0 cu. ft. oven capacity gives you the space you need to make dinner and dessert at the same time
  • Versatile cooktop- features multiple burner options that provide up to 9,500 BTU on the largest burner, giving you the power to help cook your favorites all at once
  • Sealed burners- make cleanup easy by limiting spills from dripping beneath the cooktop. Don't sweat the small spills
  • Temp Assure™ cooking system- distributes heat throughout the entire oven to deliver delicious results
  • Requires Certification

Specifications

AMP:
15
BTU:
33500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
27-1/5 in
Fuel Type:
Natural Gas, Propane
Height:
46-1/4 in
Installation Type:
Freestanding
MBH:
33.5
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Volts:
120V
Weight:
136 lb
Width:
29-22/25 in