This product requires certification to purchase.

29-7/8 in. 4.8 cu. ft. 4-Burner BTU Coil Electric Freestanding Range in White

Amana

29-7/8 in. 4.8 cu. ft. 4-Burner BTU Coil Electric Freestanding Range in White

  • Fast #
  • Part #AACR4203MNW
  • Item #10170102
3.7 out of 5 Customer Rating
Brand image
Amana

29-7/8 in. 4.8 cu. ft. 4-Burner BTU Coil Electric Freestanding Range in White

  • Fast #
  • Part #AACR4203MNW
  • Item #10170102
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Easy-clean glass door- Is smooth and flat so messes, spills and smudges just wipe away. Crumbs won't catch and splatters won't matter
  • Large oven capacity (4.8 cu. ft.)- 4.8 cu. ft. oven capacity gives you the space you need to make dinner and dessert at the same time
  • Versatile cooktop- features multiple element options and provides up to 2,400 watts on the largest burner to help you cook more of your favorites at the same time
  • SpillSaver™ upswept cooktop - comes with raised edges to keep spills contained and make cleanup a cinch. Go ahead, spill the beans
  • Temp Assure™ cooking system- distributes heat throughout the entire oven to deliver delicious results
  • Storage drawer- comes with plenty of space to put those pots and pans out of sight and out of mind
  • Oven lockout- A safety feature that locks your oven and its controls to help protect against accidental use
  • Requires Certification

Specifications

AMP:
40
Burner Type:
Coil
Capacity:
4.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
27-3/4 in
Handle Material:
Plastic
Height:
46-7/8 in
Installation Type:
Freestanding
Interior Light:
No
Number of Burners:
4
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Volts:
240V
Watts:
2400 W
Weight:
136 lb
Width:
29-7/8 in