29-7/8 in. 5.1 cu. ft. 4-Burner 54500 BTU Sealed Gas Freestanding Range in Black
29-7/8 in. 5.1 cu. ft. 4-Burner 54500 BTU Sealed Gas Freestanding Range in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Versatile gas cooktop
- Capacity: 5.1 cu ft
- Easy touch electronic controls
- EasyAccess™ broiler door
- Extra-large oven window
- SpillSaver™ upswept cooktop
- Sealed burners
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 54500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-1/5 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Plastic
- Height:
- 46-1/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 54.5
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 136 lb
- Width:
- 29-7/8 in