29-7/8 x 27-3/4 x 46-7/8 in. 4.8 cu. ft. Electric Coil Freestanding Range in Stainless Steel
29-7/8 x 27-3/4 x 46-7/8 in. 4.8 cu. ft. Electric Coil Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Large oven capacity
- Versatile cooktop
- Easy touch electronic controls
- Temp Assure™ cooking system
- Extra-large oven window
- Self-clean option
- This storage drawer comes with plenty of space to put those pots and pans out of sight and out of mind
- Use this setting to broil in five degree-increments to melt cheese, sear steak or toast those buns with more precision
- Warm hold delivers low heat to the oven so dishes are ready to serve when you are
- Go ahead, spill the beans. The spill Saver™ upswept cooktop comes with raised edges to make cleanup a cinch
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Coil
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- Height:
- 46-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 2400 W
- Weight:
- 152 lb
- Width:
- 29-7/8 in