60-1/4 in. 16.0 cu. ft. Freezer in White
Deepfreeze 60-1/4 in. 16.0 cu. ft. Freezer in White
Product Details
Product Details
- Fast freeze
- DeepFreeze® technology
- Revolutionary insulation
- Free-O-Frost™ system
- Capacity: 16 cu ft
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Collection:
- Deepfreeze
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 15.68 cu ft
- Handle Material:
- Plastic
- Height:
- 60-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Upright Freezer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 30-1/4 in