This product requires certification to purchase.

1 Ton R-410A 12000 Btu/h Room Air Conditioner

You last purchased this on
 
Amana HVAC

1 Ton R-410A 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #APBC123G00CC
  • Item #9644814
  • Manufacturer Part #PBC123G00CC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana HVAC

1 Ton R-410A 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #APBC123G00CC
  • Item #9644814
  • Manufacturer Part #PBC123G00CC
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Electronic touch pad with remote control
  • Easy access slide out filter
  • One hundred percent full factory run test
  • Requires Certification

Documents


Specifications

AMP:
5.7, 6.1
Auto Switching Heat:
No
BTU:
11800
BTU Cooling Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
Dehumidification:
3.4
Depth:
21-7/8 in
EER:
9.8
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
2
Hazardous Duty:
No
Height:
15-5/8 in
Installation Type:
Through The Wall
MBH:
11.8
Max CFM:
275 cfm
Plug Type:
6-15P
Power Source:
Electric
Product Type:
Air Conditioner
Refrigerant:
R-410A
Tonnage:
1 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
90 lb
Width:
26 in