1 Ton R-410A Room Air Conditioner
1 Ton R-410A Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- AMP:
- 4.3, 4.7
- BTU Cooling Rating:
- 9300 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- Dehumidification:
- 2.3
- Depth:
- 21-7/8 in
- EER:
- 9.8
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Heating Watts:
- 3500
- Height:
- 15-5/8 in
- Installation Type:
- Through The Wall
- Max CFM:
- 265 cfm
- Plug Type:
- 6-20P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 26 in