This product requires certification to purchase.

11900 Btu/h 230V 20A PTAC Air Conditioner

You last purchased this on
 
Amana HVAC

11900 Btu/h 230V 20A PTAC Air Conditioner

Brand image
You last purchased this on
 
Amana HVAC

11900 Btu/h 230V 20A PTAC Air Conditioner

  • Fast #
  • Part #APTC123K35AXXX
  • Item #9997464
  • Manufacturer Part #PTC123K35AXXX
3.5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
20
BTU Cooling Rating:
11900 Btu/h
CEC Compliant:
Not for Sale in CA
Depth:
21-1/2 in
EER:
11
Height:
16-1/16 in
Max CFM:
310 cfm
Moisture Removal:
3.5
Plug Type:
6-20P
Proposition 65:
Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
Refrigerant:
R-410A
Volts:
230V
Width:
42 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com