12000 Btu/h 208/230V 20A PTAC Air Conditioner
12000 Btu/h 208/230V 20A PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 12,000/11,800 BTU/h nominal capacity
- EER = 10.7
- Voltage 230/208V
Specifications
- AMP:
- 13.7, 15.3, 20, 4.9, 5.3
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CFM:
- 384 ft3/min
- Depth:
- 21 in
- EER:
- 10.7
- Height:
- 16 in
- Nominal Heater Size (kilowatts):
- 3.5
- Proposition 65:
- Y
- Volts:
- 208/230V
- Watts:
- 3535 W
- Width:
- 42 in