This product requires certification to purchase.

2H/1C Non-programmable Thermostat

You last purchased this on
 
Amana HVAC

2H/1C Non-programmable Thermostat

  • Fast #
  • Part #APHWTA150H
  • Item #7599698
  • Manufacturer Part #PHWT-A150H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana HVAC

2H/1C Non-programmable Thermostat

  • Fast #
  • Part #APHWTA150H
  • Item #7599698
  • Manufacturer Part #PHWT-A150H
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single stage heat/single-stage cool electric heat
  • Two speed fan
  • Two stage heat/single-stage cool heat pump
  • Accuracy +/-1 Deg F
  • Adjustable maximum heat/minimum
  • Adjustable temperature differentials
  • Requires Certification

Specifications

AMP:
1.5, 3
Application:
Residential
Auto Switching Heat:
No
Brand Model Compatibility:
PTC, PTH
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
4-53/100 in
Power Source:
Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C, 2H/1C
Temperature Range:
45 to 90 Deg F
Touch Screen:
No
Volts:
24V
Width:
4-53/100 in