This product requires certification to purchase.

3.5kW 15000 BTU 208/230V PTAC Heat Pump

You last purchased this on
 
Amana HVAC

3.5kW 15000 BTU 208/230V PTAC Heat Pump

Brand image
You last purchased this on
 
Amana HVAC

3.5kW 15000 BTU 208/230V PTAC Heat Pump

  • Fast #
  • Part #APTH153K35AXXX
  • Item #9997527
  • Manufacturer Part #PTH153K35AXXX
3.5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat pump
  • Standard efficiency
  • R-410A refrigerant
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
15000
BTU Cooling Rating:
14000 Btu/h
BTU Heat Rating:
13900 Btu/h
CEC Compliant:
Not for Sale in CA
Dehumidification:
4.4
Depth:
21-1/2 in
EER:
9.9
Height:
16-1/16 in
MBH:
15
Max CFM:
360 cfm
Plug Type:
6-20P
Proposition 65:
Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
3.5 kW
Width:
42 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com