This product requires certification to purchase.

5kW - 15k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

You last purchased this on
 
Amana HVAC

5kW - 15k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

  • Fast #
  • Part #APTH153J50AXXX
  • Item #9997525
  • Manufacturer Part #PTH153J50AXXX
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana HVAC

5kW - 15k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

  • Fast #
  • Part #APTH153J50AXXX
  • Item #9997525
  • Manufacturer Part #PTH153J50AXXX
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat pump
  • Standard efficiency
  • R-32 refrigerant
  • Requires Certification

Documents


Specifications

AMP:
7.5
BTU:
15000
BTU Cooling Rating:
14600 Btu/h
BTU Heat Rating:
14300 Btu/h
Depth:
21-1/2 in
EER:
10.6
Height:
16-1/16 in
MBH:
15
Max CFM:
360 cfm
Plug Type:
6-30P
Proposition 65:
Y
Refrigerant:
R-32
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
5 kW
Width:
42 in