This product requires certification to purchase.

7000 Btu/h 208/230V 20A PTAC Air Conditioner

Amana HVAC

7000 Btu/h 208/230V 20A PTAC Air Conditioner

  • Fast #
  • Part #ADCP073A35AA
  • Item #9997410
  • Manufacturer Part #DCP073A35AA
3.6 out of 5 Customer Rating
Brand image
Amana HVAC

7000 Btu/h 208/230V 20A PTAC Air Conditioner

  • Fast #
  • Part #ADCP073A35AA
  • Item #9997410
  • Manufacturer Part #DCP073A35AA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 7200/7000 BTU/h nominal capacity
  • EER = 13.1
  • Voltage 230/208V
  • Requires Certification

Specifications

AMP:
13.7, 15.3, 2.45, 2.6, 20
BTU Cooling Rating:
7000 Btu/h
BTU Heat Rating:
8900 Btu/h
CFM:
334 ft3/min
Depth:
21 in
EER:
13.1
Height:
16 in
Nominal Heater Size (kilowatts):
3.5
Proposition 65:
Y
UPC:
663051683518
Volts:
208/230V
Watts:
3519 W
Width:
42 in