9000 Btu/h 208/230V 3.7 Amp and 4 Amp PTAC Air Conditioner
9000 Btu/h 208/230V 3.7 Amp and 4 Amp PTAC Air Conditioner
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic touch pad with remote control
- Easy access slide out filter
- One hundred percent full factory run test
Documents
Specifications
- AMP:
- 3.7, 4
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10700 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 2.3
- Depth:
- 24 in
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 15-3/8 in
- MBH:
- 9
- Max CFM:
- 280 cfm
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 3.5 kW
- Width:
- 22-5/8 in