Arch Louver Grille Silver
Arch Louver Grille Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Extruded aluminum
- Clear anodized aluminum finish
- Mounts to back of wall sleeve
- Includes discharge baffles for increased efficiency
- Grille must be installed before chassis can be set in place
- 42" W x 16" H
- Architectural louvered
Specifications
- Color Finish Name:
- Silver
- Length:
- 42 in
- Material:
- Aluminum