2.5 Ton - 16.2 SEER2 - Heat Pump
ASZS6 2.5 Ton - 16.2 SEER2 - Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The Amana® brand S-series unit features a 1000-hr salt spray rated coil as standard
- This hydrophilic coating helps keep the coil clean
- This mode provides enhanced acoustical comfort
- When activated homeowners will enjoy additional quiet within their space
- The outdoor unit will enable this mode to help prevent frost/ice from building up in cold climate conditions
- It will also help with longer heating operation time for additional comfort for occupants
-
Green
Documents
Specifications
- AMP:
- 23.9
- BTU:
- 30000
- BTU Cooling Rating:
- 27800 Btu/h
- BTU Heat Rating:
- 28800 Btu/h
- Collection:
- ASZS6
- Communicating:
- Communicating
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 45 dB
- Depth:
- 13-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 88 oz
- HSPF2:
- 8.6
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 27-3/8 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- SEER2:
- 17.5
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 200/230V
- Weight:
- 132 lb
- Width:
- 36-5/8 in