This product requires certification to purchase.

Electric Wireless Communications

You last purchased this on
 
Amana HVAC

DigiTenna Electric Wireless Communications

Brand image
You last purchased this on
 
Amana HVAC

DigiTenna Electric Wireless Communications

  • Fast #
  • Part #ADT01G
  • Item #4625714
  • Manufacturer Part #DT01G
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Mounts in Amana PTAC and is powered by DigiSmart™ LED Control board
  • Operates at 2.4 GHz frequency
  • Does not interfere with other RF communications
  • Requires Certification

Specifications

Brand Model Compatibility:
PTAC Series
Collection:
DigiTenna
Color Finish Name:
White
Depth:
4 in
Height:
4-1/2 in
Power Source:
Electric
Weight:
0.5 lb
Width:
4-1/2 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com