Non-Programmable Thermostat in White
J/K Series Non-Programmable Thermostat in White
Frequently Purchased Together
Product Details
Product Details
- The Amana® brand DSA02NO wireless thermostat kit brings together the modern look, feel and ease of use you can expect from the Amana brand PTACs
- The DSA02NO kit includes a wireless battery powered thermostat that will connect to the Amana J and K series PTAC with radio frequency (RF) transmissions for two-way communication between the unit and the thermostat
- The kit is easy to install, simply place your Amana J or K series PTAC into RF pairing mode and press the pair button on the back of the thermostat, with the push of a button you can connect to your PTAC and start enjoying the comfort and ease of your innovative Amana brand PTAC, wire and worry-free
- Additionally, by upgrading to our Eden EMS package you can save up to 35% on your PTAC energy use compared to models without the Eden EMS package, you can also select from the web/internet communications and monitoring options
- The DSA02NO kit is designed as a wireless thermostat, but does not support the full line of benefits available to you with the full EMS thermostat system
- Call your Amana brand PTAC sales representative for detailed differences from the DSA02NO non-occupancy sensing RF wireless thermostat versus he full EMS system
- No add-on antenna needed with Amana J and K series PTACs
- 2-way wireless communication between PTAC and thermostat, communication without a line of sight, one-button connection to the thermostat
- Backlit display
- AA battery powered (batteries included)
Specifications
- AMP:
- 3
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- J/K Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- Display Type:
- Digital
- Height:
- 2-1/2 in
- Origin:
- Global
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 7 in