This product requires certification to purchase.

Non-programmable Thermostat

You last purchased this on
 
Amana HVAC

Non-programmable Thermostat

  • Fast #
  • Part #ADS01G
  • Item #7942392
  • Manufacturer Part #DS01G
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana HVAC

Non-programmable Thermostat

  • Fast #
  • Part #ADS01G
  • Item #7942392
  • Manufacturer Part #DS01G
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.5, 3
Application:
Commercial, Heat Pump
Auto Switching Heat:
No
Battery Size:
AA
Brand Model Compatibility:
PTAC
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
5 in
Maximum Temperature:
90
Minimum Temperature:
45
Power Source:
Battery
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C, 2H/1C
Temperature Range:
45 to 90 Deg F
Touch Screen:
No
Volts:
24V
Width:
5 in