This product requires certification to purchase.

5kW - 14k BTU - Standard PTAC w/ Electric Heat - R-32 - 230V

You last purchased this on
 
Amana HVAC

PTC 5kW - 14k BTU - Standard PTAC w/ Electric Heat - R-32 - 230V

  • Fast #
  • Part #APTC153J50AXXX
  • Item #9997474
  • Manufacturer Part #PTC153J50AXXX
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana HVAC

PTC 5kW - 14k BTU - Standard PTAC w/ Electric Heat - R-32 - 230V

  • Fast #
  • Part #APTC153J50AXXX
  • Item #9997474
  • Manufacturer Part #PTC153J50AXXX
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Electric heat only
  • Standard efficiency
  • R-32 refrigerant
  • Requires Certification

Specifications

A2L Compatible:
Yes
AMP:
30
BTU Cooling Rating:
14800 Btu/h
BTU Heat Rating:
17100 Btu/h
CFM:
412 ft3/min
Collection:
PTC
Depth:
14-1/8 in
EER:
10.4
Height:
16-1/16 in
Nominal Heater Size (kilowatts):
5
Proposition 65:
Y
Refrigerant:
R-32
Volts:
208/230V
Width:
42 in