This product requires certification to purchase.

9,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - R-32

You last purchased this on
 
Amana HVAC

PTC 9,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - R-32

Brand image
You last purchased this on
 
Amana HVAC

PTC 9,000 BTU - 3.5kW - Seacoast Protection - Packaged Terminal Air Conditioner - R-32

  • Fast #
  • Part #APTC093J35CXXX
  • Item #10098858
  • Manufacturer Part #PTC093J35CXXX
3.4 out of 5 Customer Rating

X Points
$1,199.63
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Electric heat only
  • Standard efficiency
  • R-32 refrigerant
  • Requires Certification

Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
9000 Btu/h
CFM:
321 ft3/min
Collection:
PTC
EER:
12.2
Nominal Heater Size (kilowatts):
3.5
Refrigerant:
R-32
Volts:
230V


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing