7700 Btu/h 208/230V 3.5 Amp PTAC Air Conditioner
PTC G Series 7700 Btu/h 208/230V 3.5 Amp PTAC Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3.5
- BTU:
- 7700
- BTU Cooling Rating:
- 7700 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- PTC G Series
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Volts:
- 208/230V