3.5kW - 12k BTU - Standard PTAC w/ Electric Heat - R-32 - 230V
PTC R32 J Model 3.5kW - 12k BTU - Standard PTAC w/ Electric Heat - R-32 - 230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Electric heat only
- Standard efficiency
- R-32 refrigerant
Specifications
- A2L Compatible:
- Yes
- AMP:
- 7.4
- BTU Cooling Rating:
- 11900 Btu/h
- Collection:
- PTC R32 J Model
- Depth:
- 21-1/2 in
- EER:
- 11.5
- Height:
- 16-1/16 in
- Max CFM:
- 330 cfm
- Nominal Heater Size (kilowatts):
- 3.5
- Plug Type:
- 6-20P
- Proposition 65:
- Y
- Refrigerant:
- R-32
- Vent Air:
- 95 cfm
- Volts:
- 208/230V
- Watts:
- 1040 W
- Width:
- 42 in