This product requires certification to purchase.

9000 Btu/h 265V 3.7 Amp PTAC Air Conditioner

You last purchased this on
 
Amana HVAC

PTH G Series 9000 Btu/h 265V 3.7 Amp PTAC Air Conditioner

  • Fast #
  • Part #APTH094G25CXXX
  • Item #7165230
  • Manufacturer Part #PTH094G25CXXX
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana HVAC

PTH G Series 9000 Btu/h 265V 3.7 Amp PTAC Air Conditioner

  • Fast #
  • Part #APTH094G25CXXX
  • Item #7165230
  • Manufacturer Part #PTH094G25CXXX
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
3.7
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
PTH G Series
Refrigerant:
R-410A
Tonnage:
1 Ton
Volts:
265V