This product requires certification to purchase.

3.5kW - 15k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

You last purchased this on
 
Amana HVAC

PTH R32 J Model 3.5kW - 15k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

  • Fast #
  • Part #APTH153J35AXXX
  • Item #9997524
  • Manufacturer Part #PTH153J35AXXX
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana HVAC

PTH R32 J Model 3.5kW - 15k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

  • Fast #
  • Part #APTH153J35AXXX
  • Item #9997524
  • Manufacturer Part #PTH153J35AXXX
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat pump
  • Standard efficiency
  • R-32 refrigerant
  • Requires Certification

Documents


Specifications

A2L Compatible:
Yes
AMP:
7.1, 8.5
BTU:
15000
BTU Cooling Rating:
14600 Btu/h
BTU Heat Rating:
14300 Btu/h
Collection:
PTH R32 J Model
Dehumidification:
4.4
Depth:
21-1/2 in
EER:
10.6
Height:
16-1/16 in
MBH:
15
Max CFM:
400 cfm
Plug Type:
6-20P
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-32
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
1400 W
Width:
42 in