This product requires certification to purchase.

3.5kW - 9k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

You last purchased this on
 
Amana HVAC

PTH R32 J Model 3.5kW - 9k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

  • Fast #
  • Part #APTH093J35AXXX
  • Item #9997500
  • Manufacturer Part #PTH093J35AXXX
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amana HVAC

PTH R32 J Model 3.5kW - 9k BTU - Standard PTAC w/ Heat Pump - R-32 - 230V

  • Fast #
  • Part #APTH093J35AXXX
  • Item #9997500
  • Manufacturer Part #PTH093J35AXXX
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat pump
  • Standard efficiency
  • R-32 refrigerant
  • Requires Certification

Specifications

AMP:
4, 4.9
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
8200 Btu/h
Collection:
PTH R32 J Model
Dehumidification:
2.2
Depth:
21-1/2 in
EER:
12.5
Height:
16-1/16 in
MBH:
9
Max CFM:
321 cfm
Plug Type:
6-20P
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-32
Tonnage:
1 Ton
Volts:
208/230V
Watts:
725 W
Width:
42 in