Steel Wall Sleeve
Steel Wall Sleeve
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The WS900E is an industry-standard depth of 14-1/2''
- The extra-deep sleeves can be custom ordered starting at 16" to 24" in 1" increments as well as from 28" to 36"
- Sleeves may be shipped separately to allow for installation during construction
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 14-1/8 in
- Height:
- 16-1/16 in
- Material:
- Steel
- Product Type:
- Wall Sleeve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 42 in