21-1/4 x 27-3/4 in. Wall Mount Towel Warmer in Matte Black
Jeeves 21-1/4 x 27-3/4 in. Wall Mount Towel Warmer in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Ideal for drying and warming 2 to 3 towel
- Unit is hardwired (requires an electrician to install)
- Curved bar version available
- Designed to be on continuously (energy efficient design)
- Heats with internal liquid
- Hardwiring can be moved to the left for extra cost
- Must be mounted per instructions
- Must be wired to a switch (does not include control accessory)
Specifications
- AMP:
- 1.6
- Collection:
- Jeeves
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 27-3/4 in
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 158
- Number of Bars:
- 10
- Product Type:
- Towel Warmer
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 135 W
- Weight:
- 24 lb
- Width:
- 21-1/4 in