21-1/4 x 36-3/4 in. Towel Warmer in White
Jeeves 21-1/4 x 36-3/4 in. Towel Warmer in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.6
- CARB OTC LEED Compliant:
- No
- Collection:
- Jeeves
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 36-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- Volts:
- 115V
- Watts:
- 175 W
- Weight:
- 31 lb
- Width:
- 21-1/4 in