23-3/4 x 31-1/2 in. Towel Warmer with 10 Curved Bars in Polished Stainless Steel
Radiant® 23-3/4 x 31-1/2 in. Towel Warmer with 10 Curved Bars in Polished Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.3
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Radiant®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 6 in
- GSA Approved:
- No
- Height:
- 31-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 150 W
- Width:
- 23-3/4 in