This product requires certification to purchase.

24-3/8 x 43 in. Wall Mount Towel Warmer in Polished Stainless

You last purchased this on
 
Amba Products

Radiant 24-3/8 x 43 in. Wall Mount Towel Warmer in Polished Stainless

  • Fast #
  • Part #ARWHL-SP
  • Item #10052627
  • Manufacturer Part #RWHL-SP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amba Products

Radiant 24-3/8 x 43 in. Wall Mount Towel Warmer in Polished Stainless

  • Fast #
  • Part #ARWHL-SP
  • Item #10052627
  • Manufacturer Part #RWHL-SP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for drying and warming 2 large towels
  • Unit is hardwired (requires an electrician to install)
  • Designed to be on continuously (energy efficient design)
  • Heats with an internal cable
  • Mount in any orientation
  • Dry and warm towels and bathrobes; reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • 12 horizontal bars - all vertical and horizontal bars heat up
  • Made of 304 stainless steel
  • Hardwired towel warmer with integrated on/off switch
  • Requires Certification

Specifications

AMP:
1.36
Collection:
Radiant
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Height:
43 in
Installation Type:
Wall Mount
Maximum Temperature:
180
Number of Bars:
12
Product Type:
Towel Warmer
Volts:
120V
Watts:
150 W
Width:
24-3/8 in