This product requires certification to purchase.

21 x 43-1/8 in. Wall Mount Towel Warmer in Polished Nickel

You last purchased this on
 
Amba Products

Traditional 21 x 43-1/8 in. Wall Mount Towel Warmer in Polished Nickel

  • Fast #
  • Part #AT-2040PN
  • Item #10052638
  • Manufacturer Part #T-2040PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amba Products

Traditional 21 x 43-1/8 in. Wall Mount Towel Warmer in Polished Nickel

  • Fast #
  • Part #AT-2040PN
  • Item #10052638
  • Manufacturer Part #T-2040PN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for drying and warming 2 towels
  • Unit is hardwired (requires an electrician to install)
  • Designed to be on continuously (energy efficient design)
  • Heats with internal liquid
  • Hardwiring can be moved to the left for extra cost
  • Must be mounted per instructions
  • Must be wired to a switch (Does not include control accessory)
  • Dry and warm towels and bathrobes; reduce laundry frequency
  • Use in laundry rooms, mud rooms and wet rooms to dry delicates, rain or ski jackets and bathing suits
  • 8 horizontal bars - all vertical and horizontal bars heat up
  • Requires Certification

Specifications

AMP:
1.36
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
43-1/8 in
Installation Type:
Wall Mount
Maximum Temperature:
150
Number of Bars:
8
Product Type:
Towel Warmer
Volts:
120V
Watts:
150 W
Width:
21 in