This product requires certification to purchase.

25-1/4 x 36-3/8 in. Wall Mount Towel Warmer in Polished Nickel

You last purchased this on
 
Amba Products

Traditional 25-1/4 x 36-3/8 in. Wall Mount Towel Warmer in Polished Nickel

  • Fast #
  • Part #AT-2536PN
  • Item #7574932
  • Manufacturer Part #T-2536PN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amba Products

Traditional 25-1/4 x 36-3/8 in. Wall Mount Towel Warmer in Polished Nickel

  • Fast #
  • Part #AT-2536PN
  • Item #7574932
  • Manufacturer Part #T-2536PN
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.3
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-3/8 in
GSA Approved:
No
Height:
36-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Bars:
8
UL Listed:
No
Volts:
115V
Watts:
150 W
Weight:
25 lb
Width:
25-1/4 in