Size M Rubber Glove in Blue (Box of 100)
Size M Rubber Glove in Blue (Box of 100)
Frequently Purchased Together
Product Details
Product Details
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous for quick and easy donning
- Powder-free for clean comfort and superior tactile sensitivity
- Made from component materials that comply with federal regulations for food contact, 21 CFR 177.2600
Documents
Specifications
- Application:
- Inspection, Assembly, Maintenance and Repair, Painting, Automotive, Industrial
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Automotive, Disposable, Maintenance & Repair, Inspection, Painting, Powder Free, Printing
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil
- Tool Type:
- Gloves