This product requires certification to purchase.

1 in. x 100 ft. Type L Soft Copper Tube in Blue

You last purchased this on
 

Ambient 1 in. x 100 ft. Type L Soft Copper Tube in Blue

  • Fast #
  • Part #LSOFTCBG100
  • Item #3038882
  • Manufacturer Part #LB10100
5 out of 5 Customer Rating
You last purchased this on
 

Ambient 1 in. x 100 ft. Type L Soft Copper Tube in Blue

  • Fast #
  • Part #LSOFTCBG100
  • Item #3038882
  • Manufacturer Part #LB10100
5 out of 5 Customer Rating

X Points
per 100 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 1000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
  • 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
  • Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Copper Tubing Temper:
Soft
Diameter - Outside:
1-1/8 in
FM Approved:
No
Length:
2-1/5 in
Material:
Brass
NSF Certified:
Yes
PipeTubing Size:
1 in
Wall Thickness:
0.05 in