10 lbs. Fire Extinguisher Bracket
10 lbs. Fire Extinguisher Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 10 lb
- Color Finish Name:
- Black
- Material:
- Steel
- UL Listed:
- No