ABC Dry Chemical Extinguisher 10 lbs. with Bracket
ABC Dry Chemical Extinguisher 10 lbs. with Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 109-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multipurpose ABC dry chemical
- All metal construction with hanger bracket
- Aluminum valves
- Made in the USA
- Six year warranty
- Net weight: 10 lb
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 10 lb
- Color Finish Name:
- Red
- Depth:
- 5 in
- Height:
- 20 in
- Material:
- Metal
- Temperature Range:
- -65 to 120 Deg F
- UL Listed:
- Yes
- Width:
- 7-3/4 in