Dry Chemical Extinguisher
Dry Chemical Extinguisher
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose extinguishers utilize a specially fluidized and siliconized mono ammonium phosphate dry chemical
- It chemically insulates class A fires by melting at approximately 350°F and coats surface to which it is applied
- It smothers and breaks the chain reaction of class B fires and will not conduct electricity back to the operator
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 5 lb
- Color Finish Name:
- Red
- Depth:
- 4-1/4 in
- Height:
- 15-1/4 in
- Material:
- Metal
- Temperature Range:
- -65 to 120 Deg F
- UL Listed:
- Yes
- Width:
- 7-1/4 in