20 x 20 x 4 in. MERV 7 Disposable Pleated Air Filter
PerfectPleat® 20 x 20 x 4 in. MERV 7 Disposable Pleated Air Filter
Frequently Purchased Together
Product Details
Product Details
- Self-supporting DuraFlex® media made from virgin fiber requires no wire support
- Mounting: Inside
- Programmable time and temperature control
- All metal housing
- Complete with a matching 3/4" aroma therapy steamhead/escutcheon and 25 ft. multi-conductor cable
- Mounts in two gangable electrical boxes twined together
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 4 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 7
- Material:
- Synthetic Fiber
- Maximum Temperature:
- 200
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 4 in
- Width:
- 20 in