Series 2700 4 ft. Mechanical Joint or Flanged Assembled Fire Hydrant
Series 2700 Series 2700 4 ft. Mechanical Joint or Flanged Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536, ASTM A-126 Class B
- AWWA:
- AWWA C-502, AWWA C-111, AWWA A-21.11, AWWA C-550
- Collection:
- Series 2700
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint, Flanged
- End Connection 2:
- Mechanical Joint, Flanged
- End Connections:
- Mechanical Joint;Flanged
- FM Approved:
- Yes
- Height:
- 49-1/2 in
- Material:
- Ductile Iron, Cast Iron, Bronze, Stainless Steel
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in