12 in. Fastite CL52 Zinc Plated Ductile Iron Pipe with Cement Lined
12 in. Fastite CL52 Zinc Plated Ductile Iron Pipe with Cement Lined
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 120All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C151, ANSI C600, ANSI Class 150
- AWWA:
- AWWA A-21.11, AWWA A-21.50, AWWA A-21.51, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
- Application:
- Other Liquids, Sewage, Water
- Coating:
- Zinc Plated
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Fastite Pipe
- End Connection 1:
- Fastite Joint
- End Connection 2:
- Fastite Joint
- End Connections:
- Fastite® Joint
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 12 in
- UL Listed:
- No