This product requires certification to purchase.

12 in. Flex-Ring® x Spigot CL54 Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

12 in. Flex-Ring® x Spigot CL54 Ductile Iron Pipe

  • Fast #
  • Part #AFR54P12
  • Item #1237650
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Cast Iron Pipe

12 in. Flex-Ring® x Spigot CL54 Ductile Iron Pipe

  • Fast #
  • Part #AFR54P12
  • Item #1237650
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Centrifugally cast for piping water, sewage and other liquids, Flex-Ring® joint pipe may also be used in trenchless application such as horizontal directional drilling and pipe bursting
  • With spigot ahead, the low-profile Flex-Ring® bell assembles quickly and offers a smooth transition during pipe pull-back
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C110, ANSI C153, ANSI C600
AWWA:
AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-153, AWWA C-600
Application:
Horizontal Directional Drilling, Pipe, Sewage, Water
Coating:
Asphaltic
Ductile Iron Class:
CL54
Ductile Iron Pipe Type:
Ductile Iron Flex Ring Pipe
End Connection 1:
Flex-Ring® Joint
End Connection 2:
Spigot
End Connections:
Flex-Ring® Joint x Spigot
FM Approved:
Yes
Length:
20 ft
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement-lined
PipeTubing Size:
12 in
UL Listed:
Yes
Wall Thickness:
0.43 in