18 in. Fast Grip Gasket
18 in. Fast Grip Gasket
Product Details
Product Details
- Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
- Wedging design for positive restraint
- Can be used in any 4"-30" standard Fastite pipe or fitting socket
- The outer Metal element acts as a bearing member for the wedge-shaped inner element
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks
- Diameter - Inside 1:
- 18 in
- Diameter - Outside:
- 18 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Pressure Class:
- 350#