20 in. x 500 ft. Poly Wrap
V-Bio 20 in. x 500 ft. Poly Wrap
Frequently Purchased Together
Product Details
Product Details
- Builds on a proven method of corrosion control - polyethylene encasement - that has been protecting iron pipe from aggressive soils since it was first installed in 1958
- Represents a significant evolutionary advancement in corrosion protection for ductile iron pipe
- Consists of three layers of co-extruded linear low-density polyethylene (LLDPE) film fused into one
- Features an inside surface that is infused with a proprietary blend of an anti-microbial compound to mitigate microbiologically influenced corrosion ("MIC") and a volatile corrosion inhibitor ("VCI") to control galvanic corrosion
- Protects against corrosion without consuming or degrading the compound or the corrosion inhibitor. The film’s enhanced properties will last over time. Meets all requirements of the American national standards institute and the American water works association (ANSI/AWWA C105/A21.5) standard for polyethylene encasement
- The most advanced method of corrosion control
Documents
Specifications
- ANSI:
- ANSI A21.5, ANSI C105
- AWWA:
- AWWA A-21.5, AWWA C-105
- Collection:
- V-Bio
- Fits Pipe Size:
- 20 in
- Fitting Type:
- Encasement, Poly Wrap
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- LLDPE
- Size:
- 20 in x 500 ft